- 7000 Series Coil
- 24 VDC
- Molded Enclosure
- Coil Termination: Leads
- Class F Insulation
| Voltage Rating | 24 VDC |
| Series | 7000 |
| Coil Insulation | Class F |
| Coil Termination | Leads |
| Watt Rating | 10 W |
| Enclosure | Molded |
| Voltage Code | C2 |
| Weight | 0.75 LB |
-
Prop 65


