- 7000 Series Coil
- 220 VAC, 50 Hz, 240 VAC, 60 Hz
- Molded Enclosure
- Coil Termination: Leads
- Class F Insulation
| Coil Termination | Leads |
| Series | 7000 |
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Enclosure | Molded |
| Watt Rating | 10 W |
| Voltage Code | Q3 |
| Coil Insulation | Class F |
| Weight | 0.75 LB |
-
Prop 65


