Skip to content Skip to navigation menu
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve

L4653910253

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #100493209
  • Speed King Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz
  • 3/8 NPT
  • Encapsulated Coil
+ Show More + Show Less
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Speed King Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Lubrication recommended
Outlet Port 3/8 in NPT
Return Type Solenoid
Port Type NPT
Wiring Options None
Valve Type 4-Way, 2 Position
Length 7 3/4 in
Operation Electric
Voltage Rating 120 VAC, 60 Hz
Port Size 3/8 in
Valve Body Style Body Ported
Spool Description N/A
Actuator Type Solenoid
Temperature Range [Min] 0 °F
Height 4.730 in
Solenoid Double
Valve Duty Standard Duty
Temperature Range [Max] 125 °F
Installed Options None
Operator Solenoid w/Junction Box & Light & Locking Override
Operating Pressure Range 35 psi to 140 psi
Cv Flow 1.8
Series Speed King Series, Valvair II Series
Lights Yes
Basic Size 1/4 in
Overrides No Overrides
Stations N/A
Coil Style Encapsulated
Weight 8.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison