Parker Hannifin Corp.
L4853910253
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #100559468
each
Product details
- Speed King Series Single Solenoid Valve
- Body Ported
- 4-Way, 2 Position
- Air Return
- 110 VAC, 50 Hz & 120 VAC, 60 Hz
description
- Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.
applications
- Foundries
- Steel mills
- Tire plants
- Aggregate plants
- Mines
caution
- Lubrication recommended
Specifications
Valve Body Style | Body Ported |
Port Type | NPT |
Overrides | No Overrides |
Basic Size | 1/4 in |
Wiring Options | None |
Cv Flow | 1.8 |
Series | Speed King Series, Valvair II Series |
Stations | N/A |
Spool Description | N/A |
Temperature Range [Max] | 125 °F |
Operator | Solenoid w/Junction Box & Light & Locking Override |
Coil Style | Encapsulated |
Outlet Port | 3/8 in NPT |
Valve Type | 4-Way, 2 Position |
Temperature Range [Min] | 0 °F |
Operating Pressure Range | 35 psi to 140 psi |
Height | 4.730 in |
Installed Options | None |
Solenoid | Single |
Lights | Yes |
Operation | Electric |
Port Size | 3/8 |
Valve Duty | Standard Duty |
Actuator Type | Solenoid |
Return Type | Spring |
Voltage Rating | 120 VAC, 60 Hz |
Length | 7 3/4 in |
Weight | 5.0 LB |