Parker/Schrader Bellows Speed King manifold mounted valves have been trusted by industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single-pilot valves may be mounted in any position. Double-pilot valves should be mounted horizontally. Synthetic rubber O-ring seals are specially compounded for superior wear and abrasion resistance. These valves are very tolerant to contamination both inside and out
in dirty applications like foundries, steel mills, tire plants, aggregate plants, and mines, they can be real problem solvers.
features
Operating pressure range from 35 to 140 psig
Temperature range from 0 °F to 125 °F
caution
Do not restrict the inlet flow
Stations
N/A
Series
Speed King Series
Operating Pressure Range
0 psi to 250 psi
Overrides
No Overrides
Solenoid
N/A
Port Size
None
Valve Body Style
Manifold Mounted
Coil Style
No Coil
Operation
Pneumatic
Wiring Options
None
Return Type
Pilot
Spool Description
N/A
Valve Duty
Standard Duty
Installed Options
None
Cv Flow
11.3
Valve Type
4-Way, 2 Position
Actuator Type
Pilot
Voltage Rating
No Coil
Weight
9.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back