Parker Valvair II Four-Way. Manifold Mounted valves have been trusted for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out. In dirty applications like foundries, steel mills, tire plants, aggregate plants and mines, they can be real problem solvers.
applications
Foundries
Steel mills
Tire plants
Aggregate plants
Mines
features
Lubrication recommended
Voltage Rating
120 VAC, 60 Hz
Installed Options
None
Lights
Yes
Cv Flow
4.8
Stations
N/A
Operation
Electric
Height
8.740 in
Valve Body Style
Manifold Mounted
Port Size
3/8 in
Valve Duty
Standard Duty
Spool Description
N/A
Port Type
NPT
Wiring Options
None
Operator
Solenoid w/Light & Locking Override
Return Type
Solenoid
Valve Type
4-Way, 2 Position
Actuator Type
Solenoid
Overrides
No Overrides
Length
10.460 in
Coil Style
Encapsulated
Solenoid
Double
Series
Valvair II Series
Basic Size
3/8 in
Valve Size
3/8 in
Operating Pressure Range
35 psi to 140 psi
Weight
7.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back