Parker Valvair II Four-Way. Manifold Mounted valves have been trusted for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out. In dirty applications like foundries, steel mills, tire plants, aggregate plants and mines, they can be real problem solvers.
applications
Foundries
Steel mills
Tire plants
Aggregate plants
Mines
features
Lubrication recommended
Installed Options
None
Length
7.380 in
Valve Type
4-Way, 2 Position
Actuator Type
Solenoid
Spool Description
N/A
Height
6.930 in
Voltage Rating
120 VAC, 60 Hz
Port Type
NPT
Series
Valvair II Series
Basic Size
1 in
Wiring Options
None
Operation
Electric
Valve Size
1 in
Valve Duty
Standard Duty
Port Size
1 in
Solenoid
Double
Return Type
Solenoid
Stations
N/A
Lights
Yes
Operator
Solenoid w/Light & Locking Override
Operating Pressure Range
35 psi to 140 psi
Coil Style
Encapsulated
Overrides
No Overrides
Valve Body Style
Manifold Mounted
Cv Flow
11.3
Weight
12.333 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back