Parker Valvair II Four-Way. Manifold Mounted valves have been trusted for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out. In dirty applications like foundries, steel mills, tire plants, aggregate plants and mines, they can be real problem solvers.
applications
Foundries
Steel mills
Tire plants
Aggregate plants
Mines
features
Lubrication recommended
Basic Size
3/8 in
Length
9.640 in
Operator
Solenoid w/Light & Locking Override
Series
Valvair II Series
Valve Duty
Standard Duty
Port Type
NPT
Lights
Yes
Port Size
3/8 in
Stations
N/A
Valve Type
4-Way, 3 Position
Valve Body Style
Manifold Mounted
Height
6.030 in
Operating Pressure Range
35 psi to 140 psi
Actuator Type
Solenoid
Voltage Rating
120 VAC, 60 Hz
Wiring Options
None
Overrides
No Overrides
Cv Flow
4.8
Coil Style
Encapsulated
Spool Description
All Ports Blocked
Valve Size
3/8 in
Solenoid
Double
Installed Options
None
Operation
Electric
Return Type
Solenoid
Weight
8.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back