Skip to content Skip to navigation menu
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve

L6658921153

Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #100493227
  • Valvair II Series Double Solenoid Valve
  • Manifold Mounted
  • 4-Way, 3 Position, All Ports Blocked
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz
  • Encapsulated Coil
+ Show More + Show Less
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Valvair II Series Double Solenoid Valve
  • Manifold Mounted
  • 4-Way, 3 Position, All Ports Blocked
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz

description

  • Parker Valvair II Four-Way. Manifold Mounted valves have been trusted for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out. In dirty applications like foundries, steel mills, tire plants, aggregate plants and mines, they can be real problem solvers.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

features

  • Lubrication recommended
Cv Flow 11.3
Stations N/A
Spool Description All Ports Blocked
Actuator Type Solenoid
Return Type Solenoid
Port Size 1 in
Port Type NPT
Operation Electric
Coil Style Encapsulated
Height 8.740 in
Valve Duty Standard Duty
Valve Type 4-Way, 3 Position
Installed Options None
Overrides No Overrides
Solenoid Double
Lights Yes
Basic Size 1 in
Valve Body Style Manifold Mounted
Wiring Options None
Operating Pressure Range 35 psi to 140 psi
Valve Size 1 in
Operator Solenoid w/Light & Locking Override
Length 13.620 in
Voltage Rating 120 VAC, 60 Hz
Series Valvair II Series
Weight 18.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison