Skip to content Skip to navigation menu
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve

L6753910249

Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #101353556
  • Valvair II Series Single Solenoid Valve
  • Manifold Mounted
  • 4-Way, 2 Position
  • Air Return
  • 24 VDC
  • Encapsulated Coil
+ Show More + Show Less
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Valvair II Series Single Solenoid Valve
  • Manifold Mounted
  • 4-Way, 2 Position
  • Air Return
  • 24 VDC

description

  • Parker Valvair II Four-Way. Manifold Mounted valves have been trusted for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out. In dirty applications like foundries, steel mills, tire plants, aggregate plants and mines, they can be real problem solvers.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
Valve Body Style Manifold Mounted
Return Type Spring
Operation Electric
Length 10.460 in
Actuator Type Solenoid
Basic Size 3/8 in
Cv Flow 4.8
Valve Size 3/8 in
Coil Style Encapsulated
Lights Yes
Spool Description N/A
Solenoid Single
Operating Pressure Range 35 psi to 140 psi
Series Valvair II Series
Operator Solenoid w/Light & Locking Override
Stations N/A
Port Size 3/8 in
Valve Duty Standard Duty
Port Type NPT
Installed Options None
Wiring Options None
Voltage Rating 24 VDC
Valve Type 4-Way, 2 Position
Overrides No Overrides
Height 8.740 in
Weight 5.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison