Skip to content Skip to navigation menu
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve

L6758910253

Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #100559476
  • Valvair II Series Single Solenoid Valve
  • Manifold Mounted
  • 4-Way, 2 Position
  • Air Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz
  • Encapsulated Coil
+ Show More + Show Less
Valvair II Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Valvair II Series Single Solenoid Valve
  • Manifold Mounted
  • 4-Way, 2 Position
  • Air Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz

description

  • Parker Valvair II Four-Way. Manifold Mounted valves have been trusted for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out. In dirty applications like foundries, steel mills, tire plants, aggregate plants and mines, they can be real problem solvers.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

features

  • Lubrication recommended
Installed Options None
Operator Solenoid w/Light & Locking Override
Solenoid Single
Series Valvair II Series
Valve Type 4-Way, 2 Position
Overrides No Overrides
Return Type Spring
Cv Flow 11.3
Basic Size 1 in
Port Size 1 in
Length 10.460 in
Valve Size 1 in
Valve Duty Standard Duty
Operating Pressure Range 35 psi to 140 psi
Wiring Options None
Operation Electric
Coil Style Encapsulated
Lights Yes
Height 8.740 in
Port Type NPT
Valve Body Style Manifold Mounted
Voltage Rating 120 VAC, 60 Hz
Stations N/A
Spool Description N/A
Actuator Type Solenoid
Weight 11.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison