Skip to content Skip to navigation menu
Parker Hannifin Corp.L6859910249

L6859910249

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #101618320
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 24 VDC
  • 1 1/4 NPT
  • Encapsulated Coil
+ Show More + Show Less
Parker Hannifin Corp.L6859910249
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 24 VDC

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Lubrication recommended
Valve Body Style Body Ported
Overrides No Overrides
Port Size 1 1/4 in
Port Type NPT
Temperature Range [Max] 125 °F
Solenoid Double
Operator Solenoid w/Junction Box & Light & Locking Override
Temperature Range [Min] 0 °F
Installed Options None
Cv Flow 12
Basic Size 1 in
Height 6.440 in
Return Type Solenoid
Stations N/A
Length 9 1/2 in
Outlet Port 1 1/4 in NPT
Voltage Rating 24 VDC
Coil Style Encapsulated
Actuator Type Solenoid
Operation Electric
Spool Description N/A
Lights Yes
Valve Type 4-Way, 2 Position
Series Speed King Series, Valvair II Series
Valve Duty Standard Duty
Operating Pressure Range 35 psi to 140 psi
Wiring Options None
Weight 16.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison