Skip to content Skip to navigation menu
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve

L6959921153

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #101623029
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 3 Position, All Ports Blocked
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz
  • 1 1/4 NPT
  • Encapsulated Coil
+ Show More + Show Less
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Valvair II Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 3 Position, All Ports Blocked
  • Solenoid Return
  • 110 VAC, 50 Hz & 120 VAC, 60 Hz

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Stations N/A
Height 6.440 in
Return Type Spring
Operation Electric
Operator Solenoid w/Junction Box & Light & Locking Override
Voltage Rating 120 VAC, 60 Hz
Series Speed King Series, Valvair II Series
Valve Type 4-Way, 3 Position Spring Centered
Outlet Port 1 1/4 in NPT
Lights Yes
Temperature Range [Max] 125 °F
Port Size 1 1/4 in
Port Type NPT
Valve Duty Standard Duty
Spool Description All Ports Blocked
Cv Flow 12
Basic Size 1 in
Overrides No Overrides
Solenoid Single
Length 13.630 in
Temperature Range [Min] 0 °F
Operating Pressure Range 35 psi to 140 psi
Wiring Options None
Actuator Type Solenoid
Valve Body Style Body Ported
Installed Options None
Coil Style Encapsulated
Weight 19.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison