Skip to content Skip to navigation menu
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve

L7059910249

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #101616383
  • Valvair II Series Single Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Air Return
  • 24 VDC
  • 1 1/4 NPT
  • Encapsulated Coil
+ Show More + Show Less
Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Valvair II Series Single Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Air Return
  • 24 VDC

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Aggregate plants
  • Mines

caution

  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Port Type NPT
Coil Style Encapsulated
Port Size 1 1/4 in
Spool Description N/A
Valve Body Style Body Ported
Solenoid Single
Operator Solenoid w/Junction Box & Light & Locking Override
Operation Electric
Stations N/A
Actuator Type Solenoid
Temperature Range [Min] 0 °F
Temperature Range [Max] 125 °F
Installed Options None
Series Speed King Series, Valvair II Series
Height 6.440 in
Return Type Spring
Cv Flow 12
Length 10.460 in
Overrides No Overrides
Outlet Port 1 1/4 in NPT
Valve Duty Standard Duty
Valve Type 4-Way, 2 Position
Voltage Rating 24 VDC
Lights Yes
Wiring Options None
Operating Pressure Range 35 psi to 140 psi
Basic Size 1 in
Weight 10.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison