Skip to content Skip to navigation menu
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve

L7452440149B

Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #102215296
  • Sprint Series
  • 4 Way 2 Position
  • Manifold Mounted
  • Solenoid Actuator, Spring-Air Return
  • 1/4" NPT Inlet Port
  • 24 VDC
  • w/DC Standard Coil
+ Show More + Show Less
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Sprint Series
  • 4 Way 2 Position
  • Manifold Mounted
  • Solenoid Actuator, Spring-Air Return
  • 1/4" NPT Inlet Port

description

  • The Parker Sprint Valve is used to actuate double-acting cylinders. Designed to simplify installation and downtime because the electrical wiring terminates in the base, and connections to the valve are automatic when the valve is installed on the base. Air and electrical connections remain undisturbed when a valve is removed for service. Sprint valves are available in subbase or manifold mounting configurations. Indicator lights and locking manual overrides are standard. Order subbases and manifolds separately..
Valve Type 4-Way, 2 Position
Valve Body Style Manifold Mounted
Installed Options None
Solenoid Single
Height 3.560 in
Port Type NPT
Cv Flow 1.22
Actuator Type Solenoid
Valve Duty Standard Duty
Spool Description N/A
Operating Pressure Range 35 psi to 150 psi
Overrides No Overrides
Stations N/A
Port Size 1/4 in
Wiring Options None
Series Sprint Series
Return Type Spring
Operation Electric
Voltage Rating 24 VDC
Length 6.030 in
Coil Style DC Standard Coil
Weight 2.333 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison