Skip to content Skip to navigation menu
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve

L7452440153B

Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #100493248
  • Sprint Series
  • 4 Way 2 Position
  • Manifold Mounted
  • Solenoid Actuator, Spring-Air Return
  • 1/4" NPT Inlet Port
  • 120 VAC
  • w/AC Standard Coil
+ Show More + Show Less
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Sprint Series
  • 4 Way 2 Position
  • Manifold Mounted
  • Solenoid Actuator, Spring-Air Return
  • 1/4" NPT Inlet Port

description

  • The Parker Sprint Valve is used to actuate double-acting cylinders. Designed to simplify installation and downtime because the electrical wiring terminates in the base, and connections to the valve are automatic when the valve is installed on the base. Air and electrical connections remain undisturbed when a valve is removed for service. Sprint valves are available in subbase or manifold mounting configurations. Indicator lights and locking manual overrides are standard. Order subbases and manifolds separately..
Height 3.560 in
Operating Pressure Range 35 psi to 150 psi
Series Sprint Series
Wiring Options None
Length 6.030 in
Installed Options None
Valve Type 4-Way, 2 Position
Valve Duty Standard Duty
Valve Body Style Manifold Mounted
Solenoid Single
Overrides No Overrides
Port Size 1/4 in
Spool Description N/A
Coil Style AC Standard Coil
Cv Flow 1.22
Stations N/A
Actuator Type Solenoid
Return Type Spring
Voltage Rating 120 VAC
Port Type NPT
Operation Electric
Weight 3.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison