Skip to content Skip to navigation menu
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve

L7652441153B

Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Item #100493250
  • Sprint Series
  • 4 Way 3 Position
  • Manifold Mounted
  • Solenoid Actuator, Spring Centered Return
  • 1/4" NPT Inlet Port
  • 120 VAC
  • All Ports Blocked
  • w/AC Standard Coil
+ Show More + Show Less
Sprint Series Manifold Mounted Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Sprint Series
  • 4 Way 3 Position
  • Manifold Mounted
  • Solenoid Actuator, Spring Centered Return
  • 1/4" NPT Inlet Port

description

  • The Parker Sprint Valve is used to actuate double-acting cylinders. Designed to simplify installation and downtime because the electrical wiring terminates in the base, and connections to the valve are automatic when the valve is installed on the base. Air and electrical connections remain undisturbed when a valve is removed for service. Sprint valves are available in subbase or manifold mounting configurations. Indicator lights and locking manual overrides are standard. Order subbases and manifolds separately..
Wiring Options None
Valve Type 4-Way, 3 Position Spring Centered
Cv Flow 1.32
Solenoid Single
Length 7.270 in
Return Type Spring
Stations N/A
Valve Duty Standard Duty
Installed Options None
Coil Style AC Standard Coil
Actuator Type Solenoid
Port Size 1/4 in
Overrides No Overrides
Height 3.560 in
Voltage Rating 120 VAC
Port Type NPT
Series Sprint Series
Valve Body Style Manifold Mounted
Spool Description All Ports Blocked
Operating Pressure Range 35 psi to 150 psi
Operation Electric
Weight 3.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison