- Single Function Lock Valve
- SAE-10 Port Size
description
- Commonly used for locking a cylinder in position.A positive pressure must be applied to the unlocked end of the cylinder to allow movement.
| Port Type | SAE |
| Pressure [Max] | 2500 psi |
| Flow [Max] | 20 gal/min |
| Port Size | SAE-10 |
| Function | Single |
| Weight | 6.0 LB |
-
Prop 65


