- Single Function Lock Valve
- 1/2 NPT Port Size
description
- Commonly used for locking a cylinder in position.A positive pressure must be applied to the unlocked end of the cylinder to allow movement.
| Port Size | 1/2 |
| Flow [Max] | 25 gal/min |
| Pressure [Max] | 2500 psi |
| Function | Single |
| Port Type | NPT |
| Weight | 6.0 LB |

