- Single Function Lock Valve
- 1/4 NPT Port Size
description
- Commonly used for locking a cylinder in position.A positive pressure must be applied to the unlocked end of the cylinder to allow movement.
| Function | Single |
| Port Size | 1/4 |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 2500 psi |
| Port Type | NPT |
| Weight | 2.75 LB |
-
Prop 65


