- Double Function Lock Valve
- 3/8 NPT Port Size
description
- Commonly used for locking a cylinder in position.A positive pressure must be applied to the unlocked end of the cylinder to allow movement.
| Flow [Max] | 10 gal/min |
| Port Type | NPT |
| Function | Double |
| Port Size | 3/8 |
| Pressure [Max] | 2500 psi |
| Weight | 2.75 LB |

