- Lockout Valve
- BSPT
- 3/4" Inlet & Outlet Ports
- 1" Exhaust Port
description
- Installed upstream of an FRL, lockout valves are used during maintenance and service procedures to isolate a pneumatic machine from its power source. A padlock is installed through the locking hasp to prevent accidental actuation during the maintenance procedure.
features
- Maximum operating pressure: 250 psi
- Quickly and easily converts from a flat-top or a box-top cart with one hand
- Safety yellow and red color for high visibility
- Aluminum material
- Cvs from 3 to 14
compliances
- 0
| Temperature Range [Max] | 160 °F |
| Port Size | 3/4 |
| Port Type | BSPT |
| Temperature Range [Min] | 32 °F |
| Exhaust Port Size (NPT) | 1 in |
| Weight | 0.0 LB |
-
Prop 65


