- Lockout Valve
- NPT
- 1" Inlet & Outlet Ports
- 1 1/4" Exhaust Port
description
- Installed upstream of an FRL, lockout valves are used during maintenance and service procedures to isolate a pneumatic machine from its power source. A padlock is installed through the locking hasp to prevent accidental actuation during the maintenance procedure.
features
- Quickly and easily converts from a flat-top or a box-top cart with one hand
- Safety yellow and red color for high visibility
- Aluminum material
- Cvs from 3 to 14
- Complies with OSHA Standard 29 CFR Part 1910
- In accordance with OSHA procedures, lockout valves are used during maintenance and service procedures of pneumatically (air) operated equipment
| Port Type | NPT |
| Temperature Range [Min] | 40 °F |
| Exhaust Port Size (NPT) | 1 1/4 in |
| Operating Pressure [Max] | 300.0 psi |
| Size Designation | Standard |
| Port Size | 1 |
| Operating Pressure [Min] | 15.0 psi |
| Body Material | Cast Aluminum |
| Temperature Range [Max] | 175 °F |
| Weight | 4.15 LB |
-
Prop 65


