Lever-operated, two-position, two-way and three-way valves are manually operated and spring returned or detented. Two-way valves are used for ON-OFF control. Three-way valves are used to actuate single-acting cylinders. Heavy cast bronze bodies make these valves long-lasting and reliable. As a note of caution, install guards on all valves if accidental operation can cause personal injury. *For two-way operation, use the three-way valve and plug the appropriate port for normally-open or normally-closed operation.
Operation
Manual
Valve Body Style
Body Ported
Overrides
No Overrides
Operating Pressure Range
Vacuum to 200 psi
Stations
N/A
Valve Type
3-Way, 2 Position
Solenoid
N/A
Port Size
3/4 in
Spool Description
N/A
Installed Options
None
Cv Flow
9.5
Coil Style
No Coil
Actuator Type
Hand Lever
Return Type
Manual
Valve Duty
Standard Duty
Wiring Options
None
Port Type
NPT
Voltage Rating
No Coil
Series
Valvair II Series
Weight
2.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back