Lever-operated, 2-position or 3-position 4-way valves. are manually operated or spring returned. Four-way valves are used to operate double-acting cylinders. Heavy cast bronze bodies make these valves long lasting and reliable.
features
Install guards on all valves as accidental operation can cause personal injury
Cv Flow
8.7
Valve Type
4-Way, 3 Position
Return Type
Spring Centered
Spool Description
N/A
Wiring Options
None
Port Size
3/4 in
Series
Valvair II Series
Stations
N/A
Valve Duty
Standard Duty
Actuator Type
Hand Lever
Valve Body Style
Body Ported
Operating Pressure Range
Vacuum to 200 psi
Length
13.240 in
Solenoid
N/A
Operation
Manual
Coil Style
No Coil
Overrides
No Overrides
Height
10.880 in
Port Type
NPT
Voltage Rating
No Coil
Installed Options
None
Weight
14.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back