- Adjustable Shock Absorber
- Standard Duty
- 1.91" Stroke
- 1 1/4-12 Threaded Body
- Standard Mounting
description
- Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Front or rear adjustment
- Fully threaded outer body for easy installation
- Directly interchangeable with competitor models
- Effective weight capacity
includes
- Lock nut
caution
- For optimum heat dissipation, do not paint shock absorber
options
- Poly pad
| Effective Wt. | Standard |
| Body Style | Threaded |
| Bore Size | N/A |
| Oil Type | ATF |
| Return Method | Self-Contained Spring Return |
| Body Material | Steel Body w/Black Oxide Finish |
| Buttons | w/ Steel Button |
| Mounting | Standard |
| Shock Absorber Type | Adjustable |
| Mounting Options | Standard Mount |
| Energy per Cycle | 3000 in lb |
| Effective Wt. Range [Min] | 28.00 lb |
| Return Force [Max] | 30.30 lb |
| Operating Temperature [Min] | 10 °F |
| Thread Type | UNEF |
| Operating Temperature [Max] | 150 °F |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Threads per Inch | 12 |
| Stroke | 1.91 in |
| Effective Wt. Range [Max] | 400.00 lb |
| Return Time | 0.06 s |
| Accumulator Style | Internal Accumulator |
| Thread Size | 1 1/4 |
| Return Force [Min] | 9.90 lb |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Weight | 0.0 LB |
-
Prop 65


