Parker Hannifin Corp.
MA35M
MA35 to MA900 Adjustable Miniature Shock Absorber
Item #101640904
-
Prop 65
- Adjustable Shock Absorber
- Standard Duty
- 0.40" Stroke
- M12x1 Threaded Body
- Standard Mounting
description
- MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating.
applications
- Material handling and packaging equipment
- Medium robotics
- Pick and place systems
- Machine tools
features
- Long stroke lengths provide smooth deceleration and low reaction forces
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
| Stroke | 0.4 in |
| Effective Wt. Range [Min] | 13 lbs |
| Oil Type | #5 |
| Thread Pitch | 1 mm |
| Operating Temperature [Min] | 32 °F |
| Accumulator Style | N/A |
| Effective Wt. Range [Max] | 125 lbs |
| Return Time | 0.17 s |
| Shock Absorber Type | Adjustable |
| Energy per Cycle | 35 in lb |
| Return Method | N/A |
| Bore Size | N/A |
| Mounting | Standard |
| Return Force [Max] | 2.6 lbs |
| Piston Rod Material | Hardened Stainless Steel |
| Mechanical Stop | Integral |
| Thread Type | Metric |
| Buttons | w/ Button |
| Return Force [Min] | 1.2 lbs |
| Impact Velocity Range [Min] | 3.3 ft/s |
| Inch/Metric | Metric |
| Body Material | Steel Body w/Black Oxide Finish |
| Thread Size | M12 |
| Operating Temperature [Max] | 150 °F |
| Energy per Hour | 53000 in lb |
| Body Style | Threaded |
| Effective Wt. | Standard |
| Impact Velocity Range [Max] | 3.3 ft/s |
| Weight | 0.0 LB |
-
Prop 65

