Parker Hannifin Corp.
MA900
MA35 to MA900 Adjustable Miniature Shock Absorber
Item #101647150
-
Prop 65
- Adjustable Shock Absorber
- Standard Duty
- 1.58" Stroke
- 1-12 UNF Threaded Body
- Standard Mounting
description
- MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating.
applications
- Material handling and packaging equipment
- Medium robotics
- Pick and place systems
- Machine tools
features
- Long stroke lengths provide smooth deceleration and low reaction forces
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
| Shock Absorber Type | Adjustable |
| Effective Wt. Range [Max] | 4,500.00 lb |
| Return Time | 0.4 s |
| Mechanical Stop | Integral Stop Built Into Front of Unit |
| Body Material | Steel Body w/Black Oxide Finish |
| Energy per Cycle | 900 in lb |
| Return Force [Min] | 2.40 lb |
| Oil Type | ATF |
| Effective Wt. Range [Min] | 30.00 lb |
| Bore Size | N/A |
| Piston Rod Material | Hardened Stainless Steel |
| Return Method | N/A |
| Operating Temperature [Max] | 150 °F |
| Energy per Hour | 800000 in lb |
| Stroke | 1.58 in |
| Return Force [Max] | 7.40 lb |
| Body Style | Threaded |
| Accumulator Style | N/A |
| Thread Type | UNF |
| Inch/Metric | Inch |
| Threads per Inch | 12 |
| Impact Velocity Range [Max] | 12.0 ft/s |
| Thread Size | 1 |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Buttons | w/ Steel Button |
| Operating Temperature [Min] | 32 °F |
| Mounting | Standard |
| Effective Wt. | Standard |
| Weight | 0.904 LB |
-
Prop 65

