- 3000 Series Coil
- 110 VAC, 50 Hz, 120 VAC, 60 Hz
- NEMA 4X Enclosure
- Coil Termination: 1/2" Conduit
- Class F Insulation
| Watt Rating | 6 W |
| Coil Insulation | Class F |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Enclosure | NEMA 4X |
| Series | 3000 |
| Coil Termination | 1/2 in Conduit |
| Voltage Code | P3 |
| Weight | 0.75 LB |
-
Prop 65


