Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC150

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101645587
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1/2" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1/2" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Mounting Standard
Return Force [Max] 1.20 lb
Piston Rod Material Hardened Stainless Steel
Buttons w/o Button
Effective Wt. Range [Max] 22.00 lb
Effective Wt. Standard
Energy per Cycle 150 in lb
Impact Velocity Range [Max] 19.7 ft/s
Energy per Hour 300000 in lb
Effective Wt. Range [Min] 2.00 lb
Return Method N/A
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Inch/Metric Inch
Impact Velocity Range [Min] 0.3 ft/s
Accumulator Style N/A
Operating Temperature [Max] 150 °F
Bore Size N/A
Oil Type Silicone
Stroke 1/2 in
Return Force [Min] 0.70 lb
Return Time 0.4 s
Body Style Threaded
Threads per Inch 18
Operating Temperature [Min] 32 °F
Thread Size 9/16
Thread Type UNF
Shock Absorber Type Self-Compensating
Body Material Steel Body w/Black Oxide Finish
Weight 0.5 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison