Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC150M

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101641584
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1/2" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1/2" Stroke
  • M14X1.5 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Return Force [Min] 0.70 lb
Operating Temperature [Min] 32 °F
Impact Velocity Range [Min] 0.3 ft/s
Return Method N/A
Impact Velocity Range [Max] 19.7 ft/s
Energy per Hour 300000 in lb
Piston Rod Material Hardened Stainless Steel
Oil Type Silicone
Effective Wt. Standard
Body Material Steel Body w/Black Oxide Finish
Thread Size M14
Effective Wt. Range [Min] 2.00 lb
Effective Wt. Range [Max] 22.00 lb
Shock Absorber Type Self-Compensating
Body Style Threaded
Inch/Metric Metric
Bore Size N/A
Buttons w/o Button
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Mounting Standard
Thread Pitch 1.5 mm
Return Force [Max] 1.20 lb
Return Time 0.4 s
Thread Type Metric
Energy per Cycle 150 in lb
Stroke 1/2 in
Operating Temperature [Max] 150 °F
Accumulator Style N/A
Weight 0.3 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison