Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC225H

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101640981
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1/2" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1/2" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Return Time 0.3 s
Body Style Threaded
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Effective Wt. Range [Min] 50.00 lb
Shock Absorber Type Self-Compensating
Oil Type Silicone
Impact Velocity Range [Max] 19.7 ft/s
Energy per Hour 400000 in lb
Stroke 1/2 in
Body Material Steel Body w/Black Oxide Finish
Accumulator Style N/A
Energy per Cycle 225 in lb
Bore Size N/A
Buttons w/o Button
Return Method N/A
Operating Temperature [Max] 150 °F
Effective Wt. Range [Max] 500.00 lb
Inch/Metric Inch
Thread Size 3/4
Impact Velocity Range [Min] 0.3 ft/s
Effective Wt. Heavy
Piston Rod Material Hardened Stainless Steel
Mounting Standard
Threads per Inch 16
Return Force [Max] 1.50 lb
Thread Type UNF
Operating Temperature [Min] 32 °F
Return Force [Min] 1.00 lb
Weight 0.34 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison