Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC225M

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101670644
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1/2" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1/2" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Energy per Cycle 225 in lb
Buttons w/o Button
Thread Pitch 1.5 mm
Oil Type Silicone
Operating Temperature [Min] 32 °F
Return Force [Min] 1.00 lb
Impact Velocity Range [Min] 0.3 ft/s
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Inch/Metric Metric
Shock Absorber Type Self-Compensating
Body Material Steel Body w/Black Oxide Finish
Body Style Threaded
Return Force [Max] 1.50 lb
Mounting Standard
Return Time 0.3 s
Effective Wt. Standard
Operating Temperature [Max] 150 °F
Effective Wt. Range [Max] 55.00 lb
Effective Wt. Range [Min] 5.00 lb
Accumulator Style N/A
Thread Type Metric
Energy per Hour 400000 in lb
Impact Velocity Range [Max] 19.7 ft/s
Piston Rod Material Hardened Stainless Steel
Thread Size M20
Return Method N/A
Stroke 1/2 in
Bore Size N/A
Weight 1.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison