Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC225MH

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101640980
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1/2" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1/2" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Operating Temperature [Max] 150 °F
Effective Wt. Range [Max] 200 lbs
Energy per Hour 400000 in lb
Body Material Steel Body w/Black Oxide Finish
Body Style Threaded
Mounting Standard
Bore Size N/A
Return Method N/A
Piston Rod Material Hardened Stainless Steel
Stroke 1/2 in
Return Force [Min] 1 lbs
Effective Wt. Range [Min] 20 lbs
Thread Type Metric
Effective Wt. Heavy
Thread Size M20
Inch/Metric Metric
Return Time 0.3 s
Return Force [Max] 1.5 lbs
Buttons w/o Button
Accumulator Style N/A
Operating Temperature [Min] 32 °F
Thread Pitch 1.5 mm
Energy per Cycle 225 in lb
Impact Velocity Range [Min] 0.26 ft/s
Shock Absorber Type Self-Compensating
Impact Velocity Range [Max] 19.7 ft/s
Oil Type Silicone
Weight 0.287 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison