Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101782289
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Standard Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling and packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Piston Rod Material Hardened Stainless Steel
Energy per Hour 600000 in lb
Effective Wt. Standard
Shock Absorber Type Self-Compensating
Threads per Inch 12
Body Style Threaded
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Effective Wt. Range [Max] 300 lbs
Return Time 0.6 s
Accumulator Style N/A
Bore Size N/A
Thread Type UNF
Mounting Standard
Energy per Cycle 600 in lb
Operating Temperature [Min] 32 °F
Stroke 1 in
Effective Wt. Range [Min] 20 lbs
Oil Type Silicone
Impact Velocity Range [Min] 0.26 ft/s
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Max] 150 °F
Impact Velocity Range [Max] 19.7 ft/s
Buttons w/o Button
Return Method N/A
Return Force [Max] 2 lbs
Thread Size 1
Return Force [Min] 1 lbs
Weight 0.569 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison