Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600H

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101647151
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • No Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Stroke 1 in
Body Style Threaded
Shock Absorber Type Self-Compensating
Thread Size 1
Threads per Inch 12
Oil Type Silicone
Accumulator Style N/A
Mounting Standard
Body Material Steel Body w/Black Oxide Finish
Energy per Cycle 600 in lb
Energy per Hour 600000 in lb
Impact Velocity Range [Min] 0.3 ft/s
Return Time 0.6 s
Effective Wt. Range [Min] 250.00 lb
Impact Velocity Range [Max] 19.7 ft/s
Return Force [Min] 1.00 lb
Bore Size N/A
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Operating Temperature [Max] 150 °F
Thread Type UNF
Piston Rod Material Hardened Stainless Steel
Buttons w/o Button
Return Force [Max] 2.00 lb
Effective Wt. Heavy
Operating Temperature [Min] 32 °F
Effective Wt. Range [Max] 2,500.00 lb
Inch/Metric Inch
Return Method N/A
Weight 0.65 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison