Skip to content Skip to navigation menu
MC9 to MC75 Self-Compensating Miniature Shock Absorber

MC75-3

MC9 to MC75 Self-Compensating Miniature Shock Absorber
Item #101573147
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.40" Stroke
  • 1/2-20 UNF Threaded Body
  • Standard Mounting
  • Delrin Button
+ Show More + Show Less
MC9 to MC75 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.40" Stroke
  • 1/2-20 UNF Threaded Body
  • Standard Mounting

description

  • These self-compensating miniature shock absorbers are self-contained hydraulic units whose small size allows for high energy absorption in confined spaces.

applications

  • Small linear slides
  • Material handling
  • Packaging equipment
  • Small robotics
  • Instrumentation

features

  • Short overall length
  • Low return force
  • Wide effective weight ranges

includes

  • Lock nut
Accumulator Style N/A
Threads per Inch 20
Return Time 0.3 s
Return Method N/A
Stroke 0.4 in
Energy per Cycle 75 in lb
Impact Velocity Range [Min] 0.5 ft/s
Mechanical Stop Integral Stop Built Into Front of Unit
Mounting Standard
Inch/Metric Inch
Piston Rod Material Hardened Stainless Steel
Impact Velocity Range [Max] 12.0 ft/s
Operating Temperature [Max] 150 °F
Return Force [Min] 1.00 lb
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Heavy
Thread Type UNF
Body Style Threaded
Shock Absorber Type Self-Compensating
Energy per Hour 250000 in lb
Effective Wt. Range [Max] 80.00 lb
Effective Wt. Range [Min] 6.00 lb
Bore Size N/A
Oil Type Silicone
Operating Temperature [Min] 32 °F
Return Force [Max] 2.50 lb
Thread Size 1/2
Buttons w/o Button
Weight 24.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison