Skip to content Skip to navigation menu
MC9 to MC75 Self-Compensating Miniature Shock Absorber

MC75M-3

MC9 to MC75 Self-Compensating Miniature Shock Absorber
Item #101577711
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.40" Stroke
  • M12x1 Threaded Body
  • Standard Mounting
  • Delrin Button
+ Show More + Show Less
MC9 to MC75 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 0.40" Stroke
  • M12x1 Threaded Body
  • Standard Mounting

description

  • These self-compensating miniature shock absorbers are self-contained hydraulic units whose small size allows for high energy absorption in confined spaces.

applications

  • Small linear slides
  • Material handling
  • Packaging equipment
  • Small robotics
  • Instrumentation

features

  • Short overall length
  • Low return force
  • Wide effective weight ranges

includes

  • Lock nut
Effective Wt. Range [Max] 80 lbs
Energy per Cycle 75 in lb
Impact Velocity Range [Min] 0.5 ft/s
Buttons w/o Button
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Max] 12 ft/s
Stroke 0.4 in
Body Style Threaded
Return Method N/A
Mechanical Stop Integral Stop Built Into Front of Unit
Operating Temperature [Min] 32 °F
Accumulator Style N/A
Effective Wt. Heavy
Oil Type Silicone
Operating Temperature [Max] 150 °F
Thread Pitch 1 mm
Return Force [Min] 1 lbs
Return Force [Max] 2.5 lbs
Piston Rod Material Hardened Stainless Steel
Inch/Metric Metric
Thread Type Metric
Mounting Standard
Thread Size M12
Effective Wt. Range [Min] 6 lbs
Energy per Hour 250000 in lb
Bore Size N/A
Return Time 0.3 s
Shock Absorber Type Self-Compensating
Weight 0.25 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison