- Inline Counterbalance Valve
description
- The counterbalance valve is normally-closed and is used to maintain a preset back pressure in part of the circuit. Its primary function is to prevent overriding loads from running away which may cause cavitation in the system.
| Ratio | 6:1 |
| Pressure [Max] | 3000 psi |
| Flow [Max] | 60 gal/min |
| Port Size | SAE-16 |
| Pilot Port Size | SAE-6 |
| Port Type | SAE |
| Valve Type | Inline |
| Pressure Adjustment [Max] | 3000 psi |
| Pressure Adjustment [Min] | 1000 psi |
| Weight | 8.0 LB |
-
Prop 65


