- Series MPS-7 Multi-Pressure Sensor
- PNP Output
- Electrical Connection: M8 4-Pin
- w/o Rail
features
- One display with output programming capability with MPS-5, 6 or 8 analog sensors
- Displays pressure and converts analog signal from remote sensor to NPN or PNP open collector transistor output, 30 VDC, 25 mA
- Compatible with one to four remote sensors
- MPS-71 response time is less than two milliseconds
- MPS-74 response time is less than five milliseconds
- Auto surveillance for peak pressure monitering
- CE marked
| Output | PNP |
| No. of Sensors | 1 |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 122 °F |
| Pressure Range [Max] | N/A |
| Pressure Range [Min] | N/A |
| Input/Output Options | None |
| Rails | w/o Rail |
| Electrical Connection | M8 4-Pin |
| Weight | 0.06 LB |
-
Prop 65


