- Series MPS-1 Basic Pressure Sensor
- NPN Output
- 0-145 psi
- 1/8 BSPT Port
- Electrical Connection: M8 4-Pin
description
- The MPS-1 series sensor has two outputs, one open NPN or PNP switch output, and one analog output. The pressure output signal is a three turn trimmer that sets the switchpoint of the output. The hysteresis is a 3/4 turn trimmer to control the output signal 3 to 20% below the pressure output signal. The analog output is a 1 to 5 VDC signal calibrated to the pressure scale of the sensor.
features
- Output response time less than two milliseconds
- CE marked
- Air and noncorrosive gases
| Port Size | 1/8 |
| Port Type | BSPT |
| Output | NPN |
| Pressure Range [Min] | 0 psi |
| No. of Sensors | 1 |
| Operating Temperature [Max] | 122 °F |
| Electrical Connection | M8 4-Pin |
| Operating Temperature [Min] | 32 °F |
| Input/Output Options | None |
| Rails | w/o Rail |
| Pressure Range [Max] | 145 psi |
| Weight | 0.07 LB |
-
Prop 65


