Parker Hannifin Corp.
MPS-P31N-PG
Series MPS-31 Two-Color Panel Mount Pressure Sensor
Item #101940721
-
Prop 65
- Series MPS-31 Two-Color Panel Mount Pressure Sensor
- PNP Output
- 0-145 psi
- 1/8 NPSF Port
- Electrical Connection: Grommet
description
- The MPS-31 series sensor has one independent NPN or PNP open collector
features
- Switch-point and high-low programming
- Programmable display colors
- Output response time less than two milliseconds
- CE marked
- Air and noncorrosive gases
- Error message
| Electrical Connection | Grommet |
| Operating Temperature [Max] | 122 °F |
| No. of Sensors | 1 |
| Operating Temperature [Min] | 32 °F |
| Port Size | 1/8 |
| Port Type | NPSF |
| Pressure Range [Max] | 145 psi |
| Input/Output Options | None |
| Rails | w/o Rail |
| Pressure Range [Min] | 0 psi |
| Output | PNP |
| Weight | 0.099 LB |
-
Prop 65

