Skip to content Skip to navigation menu
Series MPS-3 Stainless Steel Pressure Sensor

MPS-P3S5-NC

Series MPS-3 Stainless Steel Pressure Sensor
Item #103339364
  • Series MPS-3 Stainless Steel Pressure Sensor
  • NPN Output
  • 0-145 psi
  • M5 Metric Port
  • Electrical Connection: M8 4-Pin
  • w/o Rail
+ Show More + Show Less
Series MPS-3 Stainless Steel Pressure Sensor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series MPS-3 Stainless Steel Pressure Sensor
  • NPN Output
  • 0-145 psi
  • M5 Metric Port
  • Electrical Connection: M8 4-Pin

description

  • Two independent NPN or PNP open collector output signals. The Switch Output Mode has a switch point programmed by the user at a specified pressure. The hysteresis range adjustment controls the output signal 0 to 100% below the switch point.

features

  • Switch-point and high-low programming
  • Four selectable units of measure (mmHg, -bar, -kPa, inHg) (kgm/cm2, psi, bar, kPa)
  • Automatic teach mode
  • Auto surveillance for peak pressure monitering
  • Output response time less than two milliseconds
  • CE marked
  • Air and noncorrosive gases
  • Error message
Electrical Connection M8 4-Pin
Input/Output Options None
Pressure Range [Max] 145 psi
No. of Sensors 1
Operating Temperature [Max] 122 °F
Output NPN
Pressure Range [Min] 0 psi
Port Size M5
Rails w/o Rail
Port Type Metric
Operating Temperature [Min] 32 °F
Weight 0.24 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison