Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Series MPS-3 Stainless Steel Pressure Sensor

MPS-P3SVC-NC

Series MPS-3 Stainless Steel Pressure Sensor
Item #103339841
  • Series MPS-3 Stainless Steel Pressure Sensor
  • NPN Output
  • 0-145 psi
  • Semi-Conductor Type Connector
  • Electrical Connection: M8 4-Pin
  • w/o Rail
+ Show More + Show Less
Series MPS-3 Stainless Steel Pressure Sensor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series MPS-3 Stainless Steel Pressure Sensor
  • NPN Output
  • 0-145 psi
  • Semi-Conductor Type Connector
  • Electrical Connection: M8 4-Pin

description

  • Two independent NPN or PNP open collector output signals. The Switch Output Mode has a switch point programmed by the user at a specified pressure. The hysteresis range adjustment controls the output signal 0 to 100% below the switch point.

features

  • Switch-point and high-low programming
  • Four selectable units of measure (mmHg, -bar, -kPa, inHg) (kgm/cm2, psi, bar, kPa)
  • Automatic teach mode
  • Auto surveillance for peak pressure monitering
  • Output response time less than two milliseconds
  • CE marked
  • Air and noncorrosive gases
  • Error message
Input/Output Options None
Electrical Connection M8 4-Pin
Operating Temperature [Min] 32 °F
Pressure Range [Min] 0 psi
Rails w/o Rail
Operating Temperature [Max] 122 °F
Output NPN
Port Size Semi-Conductor Type Connector
Pressure Range [Max] 145 psi
No. of Sensors 1
Weight 0.28 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison