There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two independent NPN or PNP open collector output signals. The Switch Output Mode has a switch point programmed by the user at a specified pressure. The hysteresis range adjustment controls the output signal 0 to 100% below the switch point.
features
Switch-point and high-low programming
Four selectable units of measure (mmHg, -bar, -kPa, inHg) (kgm/cm2, psi, bar, kPa)
Automatic teach mode
Auto surveillance for peak pressure monitering
Output response time less than two milliseconds
CE marked
Air and noncorrosive gases
Error message
Port Size
M5
Output
PNP
Rails
w/o Rail
Pressure Range [Min]
0 inHg
Input/Output Options
None
Operating Temperature [Max]
122 °F
No. of Sensors
1
Port Type
Metric
Electrical Connection
M8 4-Pin
Operating Temperature [Min]
32 °F
Pressure Range [Max]
30 inHg
Weight
0.28 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back