There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Series MPS-4 Sensitive Differential Pressure Sensor
NPN Output
0-29.8 in Hg
M5 Metric Port
Electrical Connection: M8 4-Pin
description
Two independent NPN or PNP open collector output signals. The Switch Output Mode has a switch point programmed by the user at a specified pressure. The hysteresis range adjustment controls the output signal 0 to 100% below the switch point.
applications
Applications where small changes in pressure are critical
features
Switch-point and high-low programming
Selectable units of measure
Output response time less than two milliseconds
CE marked
Air and noncorrosive gases
Dual ports for reference pressure
Rails
w/o Rail
Output
NPN
Operating Temperature [Max]
122 °F
Electrical Connection
M8 4-Pin
No. of Sensors
1
Port Type
Metric
Port Size
M5
Pressure Range [Max]
29.8 inHg
Operating Temperature [Min]
32 °F
Input/Output Options
None
Pressure Range [Min]
0 inHg
Weight
0.1 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back