- Series MPS-6 Compact Pressure Sensor
- PNP Output
- 0-30 in Hg
- 1/8 BSPT Port
- Electrical Connection: M8 4-Pin
description
- Compact and lightweight with NPN or PNP open connector switch output or analog output capabilities.The sensor can be used as a stand alone unit or in combination with the MPS-7 series display. The MPS-6 switch output unit provides one open and closed output for the same switch point. The MPS-6 analog output unit provides analog output 1 to 5 VDC. Analog output is required for use with the MPS-7 series display.
features
- Switch point 2/3 trimmer
- Fixed hysteresis 2%
- Output response time less than 1 millisecond
- Analog output type compatible with MPS-7 display
- CE marked
- Air and noncorrosive gases
| Port Size | 1/8 |
| No. of Sensors | 1 |
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Max] | 30 inHg |
| Pressure Range [Min] | 0 inHg |
| Operating Temperature [Max] | 122 °F |
| Electrical Connection | M8 4-Pin |
| Rails | w/o Rail |
| Output | PNP |
| Port Type | BSPT |
| Input/Output Options | None |
| Weight | 0.06 LB |
-
Prop 65


