- Right Angle Steel Metering Valve
- 1/8 NPTF Female to Female Connection
- Standard Adjustment
- Nitrile Seals
- 3,000 psi Max Operating Pressure
description
- Series "MV" high-precision metering and shut-off valves allow extremely close control of fluids used in actuating and governing equipment.
| Seal Material | Buna-N |
| Adjustment | Standard |
| Connection Type | Female to Female |
| Body Material | Steel |
| Pressure [Max] | 3000 psi |
| Port Size | 1/8 |
| Port Type | NPTF |
| Valve Angle | Right Angle |
| Weight | 0.3 LB |
-
Prop 65


