- Needle Valve
- Steel
- SAE-16
- Standard Adjustment, Knob
- Fluorocarbon Seals
| Port Type | SAE |
| Port Size | SAE-16 |
| Rated Flow | 40 gal/min |
| Pressure [Max] | 3000 psi |
| Adjustment | Standard |
| Body Material | Steel |
| Adjustment Type | Knob |
| Seal Material | Fluorocarbon |
| Weight | 4.7 LB |
-
Prop 65


