- Aluminum Shuttle Valve
- 1/4" NPT Port
- 3-200 psi
description
- Shuttle valves determine a single pneumatic output from two separate inputs. If pressure is applied to both ports simultaneously, the valve will select the port with the higher pressure.
features
- Allows one of two input sources to get to the output
- Prevents either input from exhausting at other input source
| Length | 2 1/2 in |
| Cv Flow | 1.6 |
| Pressure [Max] | 200 psi |
| Port Type | NPT |
| Height | 2 in |
| Port Size | 1/4 |
| Operating Pressure Range | 3 psi to 200 psi |
| Material | Aluminum |
| Weight | 0.6 LB |
-
Prop 65


